Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
900-192-121-009
X00 SERIES NEMA 1 KIT, FRAME 9
MFG Item Number
900-192-121-009
This item cannot be canceled or returned
Description
X00 SERIES NEMA 1 KIT, FRAME 9
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
900-192-121-009 |
| Description |
X00 SERIES NEMA 1 KIT, FRAME 9 |
| Accessory Type |
Mounting Adapter |
| Protection Rating |
IP20 |
| Voltage |
240-480 V |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
900-192-121-009
Yaskawa Drives