Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
900-192-933-001
Keypad Panel Mount Kit A, NEMA 1,
MFG Item Number
900-192-933-001
This item cannot be canceled or returned
Description
Keypad Panel Mount Kit A, NEMA 1,
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
900-192-933-001 |
| Description |
Keypad Panel Mount Kit A, NEMA 1, Tapped Holes, For FP605, GA500 & GA800 Drives |
| Accessory Type |
Mounting Adapter |
| Protection Rating |
IP20 |
| Voltage |
240-480 V |
| Approvals |
cUL, UL |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.41 lbs |
900-192-933-001
Yaskawa Drives