Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
900-195-081-001 Yaskawa Drives, A1000 TO GA800 ADAPTER PLATE, FRAME 1
MFG Item Number
900-195-081-001
900-195-081-001 Yaskawa Drives, A1000 TO GA800 ADAPTER PLATE, FRAME 1
MFG Item Number
900-195-081-001
This item cannot be canceled or returned
Description
A1000 TO GA800 ADAPTER PLATE, FRAME 1
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
900-195-081-001 |
| Description |
A1000 TO GA800 ADAPTER PLATE, FRAME 1 |
| Accessory Type |
Mounting Adapter |
| Protection Rating |
IP20 |
| Voltage |
240-480 V |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
900-195-081-001
Yaskawa Drives