Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WECO Electrical Connectors Terminal Blocks
900-SUN-10/03-GR
WECO Electrical Connectors Terminal Blocks
Tab Connectors for Printed Circuit
MFG Item Number
900-SUN-10/03-GR
This item cannot be canceled or returned
Description
Tab Connectors for Printed Circuit
Specifications
Specifications
| Manufacturer Part Number |
900-SUN-10/03-GR |
| Manufacturer |
WECO Electrical Connectors |
| Family Series |
WECO Electrical Connectors Terminal Blocks |
| Description |
Tab Connectors for Printed Circuit Boards, 10 mm pitch |
| Number of Levels |
1 |
| Connection Type |
Quick Connect |
| Number of Poles |
3 |
| Connection Actuation |
Solder |
| Pin Spacing |
10 mm |
| UL Voltage |
300 VAC |
| Current Rating |
15 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
22-16 AWG |
| Color |
Gray |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-40-221 °F |
| Approvals |
CSA, UR |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
900-SUN-10/03-GR
WECO Electrical Connectors Terminal Blocks