Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9000-11112-1221111 Murrelektronik Power Supplies, Emparro Power Supply 1-Phase,
MFG Item Number
9000-11112-1221111
9000-11112-1221111 Murrelektronik Power Supplies, Emparro Power Supply 1-Phase,
MFG Item Number
9000-11112-1221111
This item cannot be canceled or returned
Description
Item #
9000-11112-1221111
Emparro Power Supply 1-Phase,
Specifications
Specifications
| Manufacturer Part Number |
9000-11112-1221111 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Power Supplies |
| Description |
Emparro Power Supply 1-Phase, Primary Switched, In: 100-240Vac Out: 24-28Vdc/10A, Power Boost - |
| Nominal Input Voltage |
120 VAC, 277 VAC |
| AC Voltage |
85-265 VAC |
| Input Frequency |
50-60 Hz |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24-28 VDC |
| Output Current |
10 A |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Overload Protection |
Yes |
| Short Circuit Protection |
Yes |
| Parallel Operation |
Yes |
| Operating Temperature |
-40-140 °F |
| Approvals |
cULus, cURus |
| Net Weight |
2.0723 lbs |
| Gross Weight |
2.0723 lbs |
9000-11112-1221111
Murrelektronik Power Supplies