9000-41034-0100600
Murrelektronik Circuit Breakers, Mico Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9000-41034-0100600 Murrelektronik Circuit Breakers, Mico Series, Mico Electronic Circuit Protection,

MFG Item Number
9000-41034-0100600

9000-41034-0100600 Murrelektronik Circuit Breakers, Mico Series, Mico Electronic Circuit Protection,

MFG Item Number
9000-41034-0100600
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Mico Series
Item #
9000-41034-0100600
Mico Electronic Circuit Protection,

Mico Series Information

MICO Classic is the intelligent power distribution module from Murrelektronik for 24 VDC applications. This cabinet component monitors currents on up to four channels. It indicates when approaching the maximum load and it shuts the channel off if there's a short circuits or overload.

Specifications

Specifications
Manufacturer Part Number 9000-41034-0100600
Manufacturer Murrelektronik
Product Series Mico
Family Series Murrelektronik Circuit Breakers, Mico Series
Description Mico Electronic Circuit Protection, 4 Channels, In: 24 V Dc Out: 24 V Dc / 1-2-4-6 A
Mounting DIN Rail
Input Voltage 18-30 VDC
Output Current 1 A, 2 A, 4 A, 6 A
Trip Current Adjustable
Number of Channels 4
Status Indicator LED
UL Standard 508
Approvals cCSAus, cULus, UR
Nominal Input Voltage 24 VDC
Gross Weight 0.4211 lbs
Net Weight 0.4211 lbs