Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
9000-41042-0100600 Murrelektronik Circuit Breakers, Mico Series, Mico Electronic Circuit Protection,
MFG Item Number
9000-41042-0100600
9000-41042-0100600 Murrelektronik Circuit Breakers, Mico Series, Mico Electronic Circuit Protection,
MFG Item Number
9000-41042-0100600
This item cannot be canceled or returned
Description
Circuit Breakers, Mico Series
Item #
9000-41042-0100600
Mico Electronic Circuit Protection,
MICO Classic is the intelligent power distribution module from Murrelektronik for 24 VDC applications. This cabinet component monitors currents on up to four channels. It indicates when approaching the maximum load and it shuts the channel off if there's a short circuits or overload.
Specifications
Specifications
Manufacturer Part Number
9000-41042-0100600
Manufacturer
Murrelektronik
Product Series
Mico
Family Series
Murrelektronik Circuit Breakers, Mico Series
Description
Mico Electronic Circuit Protection, 2 Channels, In: 24 V Dc Out: 24 V Dc / 1-2-4-6 A
Mounting
DIN Rail
Input Voltage
18-30 VDC
Output Current
1 A, 2 A, 4 A, 6 A
Trip Current
Adjustable
Number of Channels
2
Status Indicator
LED
UL Standard
508
Approvals
cCSAus, cULus, cURus, UR
Nominal Input Voltage
24 VDC
Gross Weight
0.2646 lbs
Net Weight
0.2646 lbs
9000-41042-0100600
Murrelektronik Circuit Breakers, Mico Series