9000-41064-0200000
Murrelektronik Circuit Breakers, Mico Basic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9000-41064-0200000

Murrelektronik Circuit Breakers, Mico Basic Series

9000-41064-0200000

Murrelektronik Circuit Breakers, Mico Basic Series
Mico Basic 4.2 Electronic Circuit
MFG Item Number
9000-41064-0200000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Mico Basic Series
Item #
9000-41064-0200000
Mico Basic 4.2 Electronic Circuit

Mico Basic Series Information

MICO Basic is Murrelektronik's intelligent power distribution module for 24 VDC applications. It monitors the power distribution and reacts to short circuits by shutting the channel down as late as possible but as early as necessary. MICO Basic is perfect for any application that protection a lot of sensors and actuators with similar demands. The current ranges are preset and the modules monitor four or eight channels with 2, 4 or 6 A.

Specifications

Specifications
Manufacturer Part Number 9000-41064-0200000
Manufacturer Murrelektronik
Product Series Mico Basic
Family Series Murrelektronik Circuit Breakers, Mico Basic Series
Description Mico Basic 4.2 Electronic Circuit Protection, 4 Channels, In: 24 V Dc Out: 24 V /2 A
Mounting DIN Rail
Input Voltage 18-30 VDC
Output Current 2 A
Trip Current Fixed
Number of Channels 4
Status Indicator LED
UL Standard 508
Approvals cCSAus, cULus, UR
Nominal Input Voltage 24 VDC
Gross Weight 0.2646 lbs
Net Weight 0.2646 lbs