9000-41078-0600002
Murrelektronik Circuit Breakers, Mico Fuse Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9000-41078-0600002

Murrelektronik Circuit Breakers, Mico Fuse Series

9000-41078-0600002

Murrelektronik Circuit Breakers, Mico Fuse Series
Mico Fuse 250 Fuse Holder 5X20Mm 8
MFG Item Number
9000-41078-0600002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Mico Fuse Series
Item #
9000-41078-0600002
Mico Fuse 250 Fuse Holder 5X20Mm 8

Mico Fuse Series Information

MICO Fuse is the ideal alternative to using individual safety terminals. The compact module features eight sockets for glass tube fuses that can easily be serviced from the front of the module. It protects up to eight channels. The MICO FUSE 24 LED version has additional LEDs that indicate the operating condition of each channel in red and green. A group alarm contact sends the current status to the control. The universal module MICO Fuse 250 covers the complete range from 0 to 250 VAC/DC.

Specifications

Specifications
Manufacturer Part Number 9000-41078-0600002
Manufacturer Murrelektronik
Product Series Mico Fuse
Family Series Murrelektronik Circuit Breakers, Mico Fuse Series
Description Mico Fuse 250 Fuse Holder 5X20Mm 8 Channels, In: 250V Ac/Dc Out: 250V Ac/Dc / 6A Ac/Dc
Mounting DIN Rail
Input Voltage 250 VAC/VDC
Output Current 6 A
Trip Current Fixed
Number of Channels 8
Status Indicator LED
UL Standard 508
Approvals cCSAus, cURus
Comments 5x20mm Fuse
Nominal Input Voltage 240 VAC
Gross Weight 0.3307 lbs
Net Weight 0.3307 lbs