9000-41084-0100400
Murrelektronik Circuit Breakers, Mico+ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9000-41084-0100400 Murrelektronik Circuit Breakers, Mico+ Series, Mico+ 4.4 Electronic Circuit

MFG Item Number
9000-41084-0100400

9000-41084-0100400 Murrelektronik Circuit Breakers, Mico+ Series, Mico+ 4.4 Electronic Circuit

MFG Item Number
9000-41084-0100400
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Mico+ Series
Item #
9000-41084-0100400
Mico+ 4.4 Electronic Circuit

Mico+ Series Information

MICO+ is the intelligent power distribution module from Murrelektronik for 24 VDC applications. This cabinet component monitors currents on up to four channels. It indicates when approaching the maximum load and it shuts the channel off if there's a short circuits or overload.

Specifications

Specifications
Manufacturer Part Number 9000-41084-0100400
Manufacturer Murrelektronik
Product Series Mico+
Family Series Murrelektronik Circuit Breakers, Mico+ Series
Description Mico+ 4.4 Electronic Circuit Protection, 4 Channels, In: 24 V Dc Out: 24 V / 1-2-3-4 A
Mounting DIN Rail
Input Voltage 18-30 VDC
Output Current 1 A, 2 A, 3 A, 4 A
Trip Current Adjustable
Number of Channels 4
Status Indicator LED
UL Standard 508
Approvals cCSAus, cULus, UR
Nominal Input Voltage 24 VDC
Gross Weight 0.4189 lbs
Net Weight 0.4189 lbs