9000 Series Information
| Manufacturer Part Number | 9001-M-A-C-E |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | 9000 |
| Family Series | Barksdale Control Products Valves, 9000 Series |
| Description | Valve,Directional Control, Shear-Seal,Non-Interflow |
| Air Pressure | 150 psi |
| Hydraulic Pressure (psi) | 150 psi |
| Number of Positions | 3 |
| Port Size | 1/4 " NPT |
| Min Flow Passage Diameter | 0.188 " |
| Flow Pattern | Closed Center Manipulator (Float Center) |
| Back Pressure (psi) | 250 psi |
| Proof Pressure | 1.5x Working Pressure except at Return Port |
| Working Media | Air (Pneumatic), Hydraulic Oil |
| Gasket Material | Buna N |
| Pressure Seal Material | Brass |
| Body Material | Anodized Aluminum |
| Rotor Material | Hard Anodized Aluminum |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |