Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9001041 Eagle Signal Timers, ELECTRIC PNEUMATIC TIMER; PANEL
9001041 Eagle Signal Timers, ELECTRIC PNEUMATIC TIMER; PANEL
This item cannot be canceled or returned
Description
ELECTRIC PNEUMATIC TIMER; PANEL
Specifications
Specifications
| Manufacturer Part Number |
9001041 |
| Manufacturer |
Eagle Signal |
| Family Series |
Eagle Signal Timers |
| Description |
ELECTRIC PNEUMATIC TIMER; PANEL MTG.; 60 SEC. |
| Maximum Time Preset |
60 s |
| Approvals |
CSA, UL |
| Comments |
Factory set to time between 25 and 45 seconds when shipped |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.105 lbs |
9001041
Eagle Signal Timers