Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001B11 Square D Switches, Black Standard Knob for Selector
MFG Item Number
487536

9001B11 Square D Switches, Black Standard Knob for Selector

MFG Item Number
487536
Item Number
9001B11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001B11
Black Standard Knob for Selector

Series Information

Specifications

Specifications
Manufacturer Part Number 487536
Manufacturer Square D
Family Series Square D Switches
Description Black Standard Knob for Selector Switch 30mm
Type Knob
For Use With Harmony 9001SK/9001K
Color Black
Net Weight 0.0113 lbs
Gross Weight 0.015 lbs