Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001B259

Square D Switches

9001B259

Square D Switches
PUSHBUTTON LEGEND PLATE 30MM
MFG Item Number
9001B259
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001B259
PUSHBUTTON LEGEND PLATE 30MM

Series Information

Specifications

Specifications
Manufacturer Part Number 9001B259
Manufacturer Square D
Family Series Square D Switches
Description PUSHBUTTON LEGEND PLATE 30MM
Type Legend Plate
For Use With Harmony 9001K Series
Shape Round
Color Black
Legend Start
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs