Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Square D |
|---|---|
| Family Series | Square D Switches |
| Manufacturer Part Number | 436064 |
| Description | Harmony 9001B Complete Control Station, 1 NO + 1 NC, 5A at 600V, Surface Mount, NEMA 1 |
| Contact Configuration | 1NO, 1NC |
| Mounting | Surface |
| Selector Type | Knob |
| Selector Positions | 3 |
| Total Number of Devices | 2 |
| Number of Pushbuttons | 1 |
| Number of Selector Switches | 1 |
| Approvals | CE, CSA, NEMA 1, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |