Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9001BG305
MFG Item Number
9001BG305
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
9001BG305 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
CTRL STA 600VAC 5A T-B |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
3 |
| Contact Configuration |
2NO, 3NC |
| Mounting |
Surface |
| Approvals |
CE, CSA, NEMA 2, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9001BG305
Square D Switches