Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9001BW102Y Square D Switches, Pendant Station 600 VAC 5A T-Bw
9001BW102Y Square D Switches, Pendant Station 600 VAC 5A T-Bw
This item cannot be canceled or returned
Description
Pendant Station 600 VAC 5A T-Bw
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Manufacturer Part Number |
653812 |
| Description |
Pendant Station 600 VAC 5A T-Bw |
| Color |
Black |
| Illuminated |
No |
| Mounting |
Cable |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
REACh |
| Net Weight |
0.69 lbs |
| Gross Weight |
0.765 lbs |
9001BW102Y
Square D Switches