Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001BW245

Square D Switches

9001BW245

Square D Switches
CNTRL STATION 600VAC 5A TYPE B
MFG Item Number
9001BW245
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001BW245
CNTRL STATION 600VAC 5A TYPE B

Series Information

Specifications

Specifications
Manufacturer Part Number 9001BW245
Manufacturer Square D
Family Series Square D Switches
Description CNTRL STATION 600VAC 5A TYPE B
Total Number of Devices 1
Number of Pushbuttons 2
Color Black, Red
Contact Type Momentary
Contact Configuration 1NO, 1NC
Mounting Surface
NPT Size 0.5 "
Approvals CSA, NEMA 1, NEMA 4, UL
Net Weight 0 lbs
Gross Weight 0 lbs