Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001BW92Y

Square D Switches

9001BW92Y

Square D Switches
Pendant Station, 5A at 600VAC, T-BW
Item Number
9001BW92Y
MFG Item Number
495313
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001BW92Y
Pendant Station, 5A at 600VAC, T-BW

Series Information

Specifications

Specifications
Manufacturer Part Number 495313
Manufacturer Square D
Family Series Square D Switches
Description Pendant Station, 5A at 600VAC, T-BW
Total Number of Devices 1
Number of Pushbuttons 2
Number of Pilot Lights 0
Illuminated No
Color Black
Contact Configuration 2NO
Mounting Cable
Number of Selector Switches 0
Approvals REACh
Net Weight 0.645 lbs
Gross Weight 0.725 lbs