Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Square D |
|---|---|
| Family Series | Square D Switches |
| Manufacturer Part Number | 588484 |
| Description | Pendant Station, 5A at 600VAC, T-BW |
| Contact Configuration | 2NO |
| Color | Black |
| Illuminated | No |
| Mounting | Cable |
| Total Number of Devices | 1 |
| Number of Pushbuttons | 2 |
| Number of Selector Switches | 0 |
| Number of Pilot Lights | 0 |
| Approvals | REACh |
| Net Weight | 0.645 lbs |
| Gross Weight | 0.72 lbs |