Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001K15

Square D Switches

9001K15

Square D Switches
Break Glass Operator 30mm Type
Item Number
9001K15
MFG Item Number
422246
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001K15
Break Glass Operator 30mm Type

Series Information

Specifications

Specifications
Manufacturer Part Number 422246
Manufacturer Square D
Family Series Square D Switches
Description Break Glass Operator 30mm Type
Type Emergency Break Glass Operator, Push Button
Color Yellow
Comments Type K
Net Weight 0.33 lbs
Gross Weight 0.495 lbs