Series Information
| Manufacturer Part Number | 9001K2107 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Potentiometers |
| Description | POTENTIOMETER 5KOHM 2W |
| Resistance | 5K Ohms |
| Wattage | 2 W |
| Taper | Linear |
| Number of Turns | 1 |
| Number of Gangs | 1 |
| Lead Type | Solder |
| Operating Temperature | -13-158 °F |
| Shaft Type | Knurled |
| Locking | No |
| Shaft Diameter | 1.66 " |
| Overall Length | 1.96 Inches |
| Length | 1.52 " |
| Switch | No |
| Mounting | Panel Mount |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |