Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001K25

Square D Switches

9001K25

Square D Switches
Pushbutton Flus HPlate 30mm Type K
Item Number
9001K25
MFG Item Number
312308
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001K25
Pushbutton Flus HPlate 30mm Type K

Series Information

Specifications

Specifications
Manufacturer Part Number 312308
Manufacturer Square D
Family Series Square D Switches
Description Pushbutton Flus HPlate 30mm Type K
Type Cover Plate
For Use With Harmony 9001K, Harmony 9001SK Series
Shape Rectangular
Color Silver
Approvals UL
Net Weight 0.115 lbs
Gross Weight 0.2 lbs