Series Information
| Manufacturer Part Number | 9001K2L35LRRH13 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | SWITCH |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 30 mm |
| Operator Size (mm) | 30 mm |
| Contacts | SPDT |
| Max Voltage | 250 VAC |
| Current Rating | 10 A |
| Bezel | Metal Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 240 VAC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP66 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4 |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |