9001K2L38LRR
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001K2L38LRR

Square D Switches, Harmony 9001K Series

9001K2L38LRR

Square D Switches, Harmony 9001K Series
Pushbutton Operator 30Mm
Item Number
9001K2L38LRR
MFG Item Number
437125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001K2L38LRR
Pushbutton Operator 30Mm

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 437125
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Pushbutton Operator 30Mm
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Approvals UL
Net Weight 0.37 lbs
Gross Weight 0.37 lbs