9001K35
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001K35 Square D Switches, Harmony 9001K Series, Joystick Controller - 30mm - 5
MFG Item Number
523835

9001K35 Square D Switches, Harmony 9001K Series, Joystick Controller - 30mm - 5

MFG Item Number
523835
Item Number
9001K35
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001K35
Joystick Controller - 30mm - 5

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 523835
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Joystick Controller - 30mm - 5 Positions Spring Return - Without Contact
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Approvals UL
Net Weight 0.51 lbs
Gross Weight 0.54 lbs