Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001K56Y

Square D Switches

9001K56Y

Square D Switches
30MM MUSHROOM GUARD YELLOW
MFG Item Number
9001K56Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001K56Y
30MM MUSHROOM GUARD YELLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 9001K56Y
Manufacturer Square D
Family Series Square D Switches
Description 30MM MUSHROOM GUARD YELLOW
Type Guard
For Use With Harmony 9001K, Harmony 9001SK Series
Shape Mushroom
Color Yellow
Legend (Blank)
Net Weight 0 lbs
Gross Weight 0 lbs