Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001K68

Square D Switches

9001K68

Square D Switches
Push Button Mushroom Guard
Item Number
9001K68
MFG Item Number
433684
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001K68
Push Button Mushroom Guard

Series Information

Specifications

Specifications
Manufacturer Part Number 433684
Manufacturer Square D
Family Series Square D Switches
Description Push Button Mushroom Guard
Type Guard
For Use With 30mm Pushbutton Switches
Shape Round
Color Silver
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs