Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 9001K70H7 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | JOY STICK |
| Mounting | 30 mm |
| Number of Positions | 2 |
| Operator Type | Standard Lever |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| Comments | 1NO |
| Net Weight | 0.605 lbs |
| Gross Weight | 0.655 lbs |