Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KN160SP

Square D Switches

9001KN160SP

Square D Switches
Push Button Legend Plate 30mm T-K
Item Number
9001KN160SP
MFG Item Number
439313
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001KN160SP
Push Button Legend Plate 30mm T-K

Series Information

Specifications

Specifications
Manufacturer Part Number 439313
Manufacturer Square D
Family Series Square D Switches
Description Push Button Legend Plate 30mm T-K
Switch Type Pushbutton
Legend Off/Hand/Auto
Hole Size 30 mm
Shape Square
Background Color Gray
Legend Location Top
Net Weight 0 lbs
Gross Weight 0 lbs