Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KN202

Square D Switches

9001KN202

Square D Switches
30MM Push button Legend Plate - _
Item Number
9001KN202
MFG Item Number
419488
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001KN202
30MM Push button Legend Plate - _

Series Information

Specifications

Specifications
Manufacturer Part Number 419488
Manufacturer Square D
Family Series Square D Switches
Description 30MM Push button Legend Plate - _ 30 - 40 x 43 mm - STOP, RED
Switch Type Pushbutton
Legend Stop
Hole Size 30 mm
Shape Round
Material Aluminum
Background Color Red
Legend Location Top
Net Weight 0.0281 lbs
Gross Weight 0.06 lbs