Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KN243WP

Square D Switches

9001KN243WP

Square D Switches
PUSH BUTTON LEGEND PLATE
MFG Item Number
9001KN243WP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001KN243WP
PUSH BUTTON LEGEND PLATE

Series Information

Specifications

Specifications
Manufacturer Part Number 9001KN243WP
Manufacturer Square D
Family Series Square D Switches
Description PUSH BUTTON LEGEND PLATE
Switch Type Pushbutton
Hole Size 30 mm
Height 7.62 "
Width 3 "
Net Weight 0 lbs
Gross Weight 0 lbs