Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KN300

Square D Switches

9001KN300

Square D Switches
30mm Legend Plate - Blank 30Mm
Item Number
9001KN300
MFG Item Number
665870
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001KN300
30mm Legend Plate - Blank 30Mm

Series Information

Specifications

Specifications
Manufacturer Part Number 665870
Manufacturer Square D
Family Series Square D Switches
Description 30mm Legend Plate - Blank 30Mm
Type Legend Plate
For Use With Harmony 9001K, Harmony 9001SK Series
Color Black, Silver
Approvals UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs