9001KP1
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KP1

Square D Switches, Harmony 9001K Series

9001KP1

Square D Switches, Harmony 9001K Series
30mm Pilot Light Transformer 120V
Item Number
9001KP1
MFG Item Number
530614
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KP1
30mm Pilot Light Transformer 120V

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 530614
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description 30mm Pilot Light Transformer 120V
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs