9001KP35G31
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001KP35G31 Square D Switches, Harmony 9001K Series, Harmony 9001K Pilot Light, Green,
MFG Item Number
583758

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

9001KP35G31 Square D Switches, Harmony 9001K Series, Harmony 9001K Pilot Light, Green,

MFG Item Number
583758
Item Number
9001KP35G31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KP35G31
Harmony 9001K Pilot Light, Green,

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 583758
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Harmony 9001K Pilot Light, Green, 30mm, 24-28V AC/DC
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals CCN, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HT8HFGV3
HT8HFGV3
Eaton Pilot Lights, HT800 Series