9001KP35LYA31
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KP35LYA31

Square D Switches, Harmony 9001K Series

9001KP35LYA31

Square D Switches, Harmony 9001K Series
Pilot Light 28V 30mm Type K
Item Number
9001KP35LYA31
MFG Item Number
500362
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KP35LYA31
Pilot Light 28V 30mm Type K

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 500362
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Pilot Light 28V 30mm Type K
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals UL
Net Weight 0.29 lbs
Gross Weight 0.32 lbs