9001KP35LYA9
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KP35LYA9

Square D Switches, Harmony 9001K Series

9001KP35LYA9

Square D Switches, Harmony 9001K Series
Pilot Light 28V 30mm Type K +Options
Item Number
9001KP35LYA9
MFG Item Number
261062
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KP35LYA9
Pilot Light 28V 30mm Type K +Options

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 261062
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Pilot Light 28V 30mm Type K +Options
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs