9001KP35R31
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001KP35R31 Square D Switches, Harmony 9001K Series, Pilot Light 28V 30mm Type K +Options
MFG Item Number
533413

9001KP35R31 Square D Switches, Harmony 9001K Series, Pilot Light 28V 30mm Type K +Options

MFG Item Number
533413
Item Number
9001KP35R31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KP35R31
Pilot Light 28V 30mm Type K +Options

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 533413
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Pilot Light 28V 30mm Type K +Options
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals CCN, CE, CSA, UL
Net Weight 0.29 lbs
Gross Weight 0.325 lbs
Alternatives
HT8HFRV3
HT8HFRV3
Eaton Pilot Lights, HT800 Series