9001KP38LGG31

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KP38LGG31 Square D Pilot Lights, Harmony 9001K Pilot Light, 10A, Red,

MFG Item Number
9001KP38LGG31

9001KP38LGG31 Square D Pilot Lights, Harmony 9001K Pilot Light, 10A, Red,

MFG Item Number
9001KP38LGG31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
9001KP38LGG31
Harmony 9001K Pilot Light, 10A, Red,

Series Information

Specifications

Specifications
Manufacturer Part Number 9001KP38LGG31
Manufacturer Square D
Family Series Square D Pilot Lights
Description Harmony 9001K Pilot Light, 10A, Red, 30mm, 120 VAC
Push-to-Test No
Mounting 30.48 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Green
Bezel Chrome Metal
Nominal Lamp Voltage 120 VAC, 125 VDC
Protection Rating IP66
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3R, NEMA 4, NEMA 6
Approvals UL
Gross Weight 0.315 lbs
Net Weight 0.295 lbs