9001KP5A9
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001KP5A9 Square D Switches, Harmony 9001K Series, Pilot Light 480 VAC 30mm Type K
MFG Item Number
653814

9001KP5A9 Square D Switches, Harmony 9001K Series, Pilot Light 480 VAC 30mm Type K

MFG Item Number
653814
Item Number
9001KP5A9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KP5A9
Pilot Light 480 VAC 30mm Type K

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 653814
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Pilot Light 480 VAC 30mm Type K +Options
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals UL
Net Weight 0.485 lbs
Gross Weight 0.5 lbs