9001KR1BH5
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KR1BH5

Square D Switches, Harmony 9001K Series

9001KR1BH5

Square D Switches, Harmony 9001K Series
Black Pushbutton 30mm - Flush
Item Number
9001KR1BH5
MFG Item Number
525951
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KR1BH5
Black Pushbutton 30mm - Flush

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 525951
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Black Pushbutton 30mm - Flush Spring Return - 1NO
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Contacts 1NO
Terminal Type Screw
Approvals UL
Net Weight 0.27 lbs
Gross Weight 0.25 lbs
Alternatives
HT8AAHA
HT8AAHA
Eaton Switches, HT800 Series