9001KR1GH5
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KR1GH5 Square D Switches, Harmony 9001K Series, Green Pushbutton 30mm - Flush

MFG Item Number
525952

9001KR1GH5 Square D Switches, Harmony 9001K Series, Green Pushbutton 30mm - Flush

MFG Item Number
525952
Item Number
9001KR1GH5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KR1GH5
Green Pushbutton 30mm - Flush

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 525952
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Green Pushbutton 30mm - Flush Spring Return - 1NO
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Contacts 1NO
Terminal Type Screw
Approvals UL
Net Weight 0.27 lbs
Gross Weight 0.275 lbs
Alternatives
HT8AAGA
HT8AAGA
Eaton Switches, HT800 Series