9001KR1UH5
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KR1UH5 Square D Switches, Harmony 9001K Series, Push Button 600 VAC 10A 30mm T-K

MFG Item Number
634618

9001KR1UH5 Square D Switches, Harmony 9001K Series, Push Button 600 VAC 10A 30mm T-K

MFG Item Number
634618
Item Number
9001KR1UH5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KR1UH5
Push Button 600 VAC 10A 30mm T-K

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 634618
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Push Button 600 VAC 10A 30mm T-K
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Contacts 1NO
Terminal Type Screw
Approvals UL
Net Weight 0.27 lbs
Gross Weight 0.28 lbs