9001KR25R
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KR25R Square D Switches, Harmony 9001K Series, 30mm Mushrrom Operator Red

MFG Item Number
497702

9001KR25R Square D Switches, Harmony 9001K Series, 30mm Mushrrom Operator Red

MFG Item Number
497702
Item Number
9001KR25R
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony 9001K Series
Item #
9001KR25R
30mm Mushrrom Operator Red

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 497702
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description 30mm Mushrrom Operator Red
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0.255 lbs
Gross Weight 0.285 lbs
Alternatives
10250T172
10250T172
Eaton Switches, 10250T Series