9001KR2BH5
Square D Switches, 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KR2BH5 Square D Switches, 9001K Series, Push Button, 600VAC, 10A, 30MM T-K

MFG Item Number
9001KR2BH5

9001KR2BH5 Square D Switches, 9001K Series, Push Button, 600VAC, 10A, 30MM T-K

MFG Item Number
9001KR2BH5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 9001K Series
Item #
9001KR2BH5
Push Button, 600VAC, 10A, 30MM T-K

9001K Series Information

Specifications

Specifications
Manufacturer Part Number 9001KR2BH5
Manufacturer Square D
Product Series 9001K
Family Series Square D Switches, 9001K Series
Description Push Button, 600VAC, 10A, 30MM T-K
Illuminated No
Operation Momentary
Mounting 30 mm
Contacts 1NO
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Black
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.28 lbs