9001KR3R
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KR3R Square D Switches, Harmony 9001K Series, Harmony 9001K Pushbutton, Red,

MFG Item Number
583164

9001KR3R Square D Switches, Harmony 9001K Series, Harmony 9001K Pushbutton, Red,

MFG Item Number
583164
Item Number
9001KR3R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KR3R
Harmony 9001K Pushbutton, Red,

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 583164
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Harmony 9001K Pushbutton, Red, Flush, Round, 30mm, Spring Return
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Net Weight 0.195 lbs
Gross Weight 0.215 lbs
Alternatives
HT8ABR
HT8ABR
Eaton Switches, HT800 Series