9001KR3RH13
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KR3RH13 Square D Switches, Harmony 9001K Series, Harmony 9001K Push Button, 10A,

MFG Item Number
535023

9001KR3RH13 Square D Switches, Harmony 9001K Series, Harmony 9001K Push Button, 10A,

MFG Item Number
535023
Item Number
9001KR3RH13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony 9001K Series
Item #
9001KR3RH13
Harmony 9001K Push Button, 10A,

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 535023
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Harmony 9001K Push Button, 10A, 600VAC, 30mm
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals CCN, CE, CSA, UL
Net Weight 0.255 lbs
Gross Weight 0.28 lbs