Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 9001KR4R05 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | SWITCH |
| Type | Pushbutton Operator |
| For Use With | Harmony 9001K Series |
| Shape | Mushroom |
| Color | Red, Silver |
| Legend | EMERGENCY STOP |
| Approvals | CE, CSA, UL |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.24 lbs |