9001KR4RH6
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KR4RH6 Square D Switches, Harmony 9001K Series, Pushbutton, 600VAC, 10 A, 30MM,

MFG Item Number
437127

9001KR4RH6 Square D Switches, Harmony 9001K Series, Pushbutton, 600VAC, 10 A, 30MM,

MFG Item Number
437127
Item Number
9001KR4RH6
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony 9001K Series
Item #
9001KR4RH6
Pushbutton, 600VAC, 10 A, 30MM,

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 437127
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Pushbutton, 600VAC, 10 A, 30MM, Mushroom Head, Red, Spring Return, Metal Bezel, 1 NC
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Contacts 1NC
Terminal Type Screw
Approvals UL
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
Alternatives
HT8AERB
HT8AERB
Eaton Switches, HT800 Series