9001KR9P1
Square D Switches, Harmony 9001K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9001KR9P1

Square D Switches, Harmony 9001K Series

9001KR9P1

Square D Switches, Harmony 9001K Series
Pushbutton Operator 30mm Type K
Item Number
9001KR9P1
MFG Item Number
530571
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony 9001K Series
Item #
9001KR9P1
Pushbutton Operator 30mm Type K

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 530571
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Description Pushbutton Operator 30mm Type K +Options
Illuminated Yes
Mounting 30 mm
Operator Size (mm) 30 mm
Net Weight 0.49 lbs
Gross Weight 0.525 lbs